Breaker, 100A, 3P, 120/240V, 10 kAIC, Shunt Trip 120VAC

Item #: 350609

Cat #: THQL32100ST1

UPC: 783164074130

to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

Overview

100 Amp, 3-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC
Also known as: 783164074130, THQL32100ST1

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 100
Volts AC: 120, 240
Interrupt Rating AC: 10 kA