Pre-Wired Cables with I/O and IFM Connector

Item #: 350634

Cat #: 1492-ACABLE050UC

UPC: 662072833292

Sign In or Register to view pricing and more.
Documents & Guides
Pre-wired Cable for 1756-IF16 (Diff. voltage) or 1756-IF8H (Voltage) Analog Input Module, 9 twisted-pair conductors, #22 AWG, shielded, w1756-TBCH connector & AIFM 25-Pin D-shell connector, length 5.0 meter (16.4 feet)

Overview

Pre-wired Cable for 1756-IF16 (Diff. voltage) or 1756-IF8H (Voltage) Analog Input Module, 9 twisted-pair conductors, #22 AWG, shielded, w1756-TBCH connector & AIFM 25-Pin D-shell connector, length 5.0 meter (16.4 feet)

Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM. All of the pre-wired cables use #22 AWG wire and are 100% tested for continuity to make a perfect connection every time. 

Also known as: 662072833292, 1492-ACABLE050UC

Specifications

Type: Connection Cable
Length: 5 m
Family / Style: 1492
Gauge: 22 AWG
Conductors: 9 Pair
Type: Connection Cable
Family / Style: 1492
Conductors: 9 Pair
Length: 5 m
Gauge: 22 AWG