Steel City® 72171-1/2-3/4-E Outlet Box, Steel, 42 cu-in, 1 Outlet,

Item #: 35066
Cat #: 72171-1/2-3/4-E
UPC: 785991182811
Sign In or Register to view pricing and more.
Documents & Guides
Steel City® 72171-1/2-3/4-E Outlet Box, Steel, 42 cu-in, 1 Outlet, 11 Knockouts

Overview

Steel City® 72171-1/2-3/4-E Outlet Box, Steel, 42 cu-in, 1 Outlet, 11 Knockouts
Steel City® metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City® boxes, covers, fittings and brackets directly to the job site. Steel City® innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991182811, 72171-1/2-3/4-E

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 in³
Number of Knockouts: 11
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 42 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 11

Customer Reviews

No reviews for this product
(0)