Connection Cable, Thick Trunk, 150m, (492') Spool, No Ends

Item #: 35070

Cat #: 1485C-P1A150

UPC: 662468447768

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Thick Trunk, 150 meter, (492 Foot) Spool, No Ends

Overview

Connection Cable, Thick Trunk, 150 meter, (492 Foot) Spool, No Ends
Also known as: 662468447768, 1485C-P1A150

Specifications

Type: Cable, Thick Trunk
Color: Gray
Material: PVC
Length: 150 m
Type: Cable, Thick Trunk
Material: PVC
Color: Gray
Length: 150 m