MINIATURE CIRCUIT

Item #: 350716

Cat #: QO250EPD

UPC: 785901188339

to view pricing and more.

Overview

SQD QO250EPD MINIATURE CIRCUIT
Also known as: 785901188339, QO250EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Interrupt Rating AC: 10 kA