
Sign In or Register to view pricing and more.
Documents & Guides
Concrete Screw, Steel material, 1/4 in. Size, 1-1/4 in. length, 5/16 in. head width, Hex head, 2000 Hr Mechanical Zinc, Corrosion Resistant finish, CD5 drill stock number, Quadrive drive type, USA Made, 100 per pack
Overview
Concrete Screw, Steel material, 1/4 in. Size, 1-1/4 in. length, 5/16 in. head width, Hex head, 2000 Hr Mechanical Zinc, Corrosion Resistant finish, CD5 drill stock number, Quadrive drive type, USA Made, 100 per pack
Also known as: 639720391480, QCSH10
Specifications
No Specifications Available