Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9388
Item #:
350821
Cat #:
S2202
UPC:
045923022029
Sign In or Register to view pricing and more.
60 Watt; Halogen; PAR16; Clear; 2500 Average rated hours; 550 Lumens; Medium Base; 120 Volt
Overview
60 Watt; Halogen; PAR16; Clear; 2500 Average rated hours; 550 Lumens; Medium Base; 120 Volt
Also known as: 045923022029, S2202
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Lumens: | 550 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Dimmable: | Yes |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 60 |
Light Technology: | Halogen |
Shape: | PAR16 (Sealed Beam) |
Lumens: | 550 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)