Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 16 x 12 x 6"

Item #: 350832

Cat #: SSN4161206

UPC: 786725375509

to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 16 x 12 x 6 Inch, Material: Stainless Steel

Overview

Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 16 x 12 x 6 Inch, Material: Stainless Steel

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.

Also known as: 786725375509, SSN4161206

Features & Benefits

  • Provides unmatched protection for housing electrical components in highly corrosive environments
  • This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants
  • A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.

Specifications

Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Standards: California Proposition 65