UL489 30 A DC

Item #: 350859

Cat #: 1489-D2C300

UPC: 612598766796

to view pricing and more.
Documents & Guides
AB 1489-D2C300 UL489 30 A DC

Overview

AB 1489-D2C300 UL489 30 A DC
Also known as: 612598766796, 1489-D2C300

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Amps: 30
Volts DC: 500
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Family / Style: 1489
Amps: 30