Starter, Miniature Eco, 1.6 - 2.5A, 24VDC, Electronic Coil

Item #: 35093

Cat #: 190E-ANEJ2-CB25X

UPC: 612598727599

to view pricing and more.
Documents & Guides
Starter, Miniature Eco, 1.6 - 2.5 Amp, 24 Volt DC, Electronic Coil, C Frame

Overview

Starter, Miniature Eco, 1.6 - 2.5 Amp, 24 Volt DC, Electronic Coil, C Frame

An economy combination starter is a two-component starter with a motor protection circuit breaker and contactor. Allen-Bradley® catalog item 190E-ANEJ2-CB25X from Rockwell Automation® is a 1.6-2.5 A, 24 V 50/60 Hz / 24 V DC electronic coil economy combination starter with circuit breaker. It is high break and has one normally open auxiliary contact. The circuit breaker has no auxiliary contacts. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598727599, 190E-ANEJ2-CB25X

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 1.600 - 2.500
Volts DC Control: 24
Type: Starter, Motor Controller
Amps Range: 1.600 - 2.500
Poles: 3
Mounting: DIN Rail