2-1/2" Rigid Steel 90° Sweep Elbow, 48" Radius
Item #:
350943
Cat #:
GRC2509048R
UPC:
980020103458
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius
Overview
2-1/2 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 980020103458, GRC2509048R
Specifications
Material: | Steel |
Diameter: | 2 1/2 in |
Angle: | 90° |
Sweep Radius: | 48 in |
Material: | Steel |
Angle: | 90° |
Diameter: | 2 1/2 in |
Sweep Radius: | 48 in |
Customer Reviews
No reviews for this product
(0)