6W S6 Incandescent Lamp, Clear

Item #: 351007

Cat #: S3901

UPC: 045923039010

to view pricing and more.
Documents & Guides
6 Watt S6 Incandescent; Clear; 2500 Average rated hours; 30 Lumens; DC Bay Base; 130 Volt

Overview

6 Watt S6 Incandescent; Clear; 2500 Average rated hours; 30 Lumens; DC Bay Base; 130 Volt
Also known as: 045923039010, S3901

Specifications

Color: Clear
Lumens: 30
Volts AC: 130
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Color: Clear
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 30
Shape: S6 (Straight)
Wattage: 6
Dimmable: Yes
Base: Bayonet (BA15d)