Servo Motor, Rotary, 460V, 215mm Frame, 3000 RPM, Low Inertia

Item #: 351025

Cat #: MPL-B680F-MJ74AA

UPC: 884951067912

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 215 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 3000 RPM, Low Inertia, 215 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951067912, MPL-B680F-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 215 mm
Volts AC: 460
RPM: 3000
Volts DC: 24
Size: 215 mm
RPM: 3000
Type: Servo Motor, Low Inertia
Volts AC: 460