Compact Fluorescent Lamp, BR40, 23W, 3000K

Item #: 35113
Cat #: CF23EL/BR40/830
UPC: 046135294556
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 29455

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 29455
Also known as: 046135294556, CF23EL/BR40/830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1250
Base: Medium Screw (E26)
Wattage: 23
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 1250
Wattage: 23
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)