Threaded Conduit Nipple, 1/2" x 16", Steel

Item #: 351196

Cat #: GRC050X1600

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1/2 Inch x 16 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1/2 Inch x 16 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: GRC050X1600

Specifications

Diameter: 1/2 in
Material: Steel
Length: 16 in
Diameter: 1/2 in
Length: 16 in
Material: Steel