1-1/4 IN SCH 40 90 DEG X 18IN ELBOW

Item #: 351509
Cat #: UA9CG
UPC: 034481227250
Sign In or Register to view pricing and more.
Schedule 40 Elbow, Size 1-1/4 Inch, Bend Radius 18 Inches, Bend Angle 90 Degrees, Material PVC

Overview

Schedule 40 Elbow, Size 1-1/4 Inch, Bend Radius 18 Inches, Bend Angle 90 Degrees, Material PVC
Also known as: 034481227250, UA9CG

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/4 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)