REXEL logo

Cord Connector, Low Profile, Size: 3/8", Range: 0.18" to 0.31"

Item #: 35152
Cat #: SEC38GA
UPC: 783585018065
Sign In or Register to view pricing and more.
Low Profile Thread Cord Connector, NPT Hub Size: 3/8 Inch, Cord Dia. Range: 0.18 Inch - 0.31 Inch, Material: Non-Metallic, Color: Gray.

Product Overview

Low Profile Thread Cord Connector, NPT Hub Size: 3/8 Inch, Cord Dia. Range: 0.18 Inch - 0.31 Inch, Material: Non-Metallic, Color: Gray.
Also known as: 783585018065, SEC38GA

Documents

Frequently Bought Together (27)
Hubbell-Kellems
31622002LPK50 Conduit Locknut, Non-Metallic, 3/8"
ABB
SK-615-550-80 22mm Legend Plate, Hand-Off-Auto, Modular
Entrelec
011511607 Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp
Entrelec
011547923 Feed Through Terminal Block, Type: M 4/6.4A
ABB
MEP3-0 22mm Enclosure, 3 Element, Polycarbonate
ABB
MA1-8129 22mm Enclosure Hole Seal, Plastic
Arlington
LPCG50 Cord Connector, Low Profile, 1/2", Non-Metallic
ABB
SK-615-562-88 Potentiometer, 22mm, Legend Plate, 0-10, Modular
Entrelec
19563823 Ground Terminal Block, Type: M 4/6A.P.V0
Entrelec
011695115 Terminal Block, Snap-On, End Section, 1.5mm, Type: FEM8S, Gray
Entrelec
011565725 Terminal Block, Fuse Holder, Gray, Type: M 4/8.SF, 8mm
Entrelec
011836816 Snap-On, End Section, Type: FEM6
Entrelec
19987901 End Section, FEM 4AP, Green
nVent Hoffman
A806CH Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 3-1/2"
Appleton
CG-3150 Cord Grip, Liquidtight, Aluminum, 0.312" - 0.437"
Eaton
M22-R10K 22mm Potentiometer Kit, M22, 10Rk
Entrelec
016511417 Terminal Block, Ground, 8mm, Type: 6/8.P, Green/Yellow
Eaton
M22S-WRK3 22mm Selector Switch, Knob Type, Black, M22
Entrelec
016897307 Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6
Entrelec
011849923 Terminal Block, Snap-On, End Section, 1mm,Type: FEM6D, Gray
Entrelec
011527122 Terminal Block, Feed Through,6mm, Double Deck, Type: M 4/6.D2, Gray
Hubbell-Kellems
31622002LPK50 Conduit Locknut, Non-Metallic, 3/8"
Hubbell-Kellems
31622007LPK50 Non-met Locknut, 3/4"
Hubbell-Wiring Kellems
SEC100GA CORD CONN, EURO, .59"-1.0", 1" NPT, GY
Panduit
F.75X1.5WH6 Wiring Duct, Narrow Slot, 3/4" x 1-1/2" x 6', PVC, White
Panduit
PNF14-14R-C Ring Terminal, Nylon Insulated, Funnel Entry, 16 to 14 AWG
Panduit
F2X3WH6 Wiring Duct, Narrow Slot, 2" x 3" x 6', PVC, White

Specifications

Range: 0.180 in - 0.310 in
Type: Cord Grip, Low Profile
Color: Gray
Diameter: 3/8 in
Material: Polyamide
Range: 0.180 in - 0.310 in
Color: Gray
Material: Polyamide
Type: Cord Grip, Low Profile
Diameter: 3/8 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)