CROSS CONNECTOR

Item #: 351523

Cat #: 9A-1240

UPC: 781011991654

to view pricing and more.
Documents & Guides
No Documents Available
BLN 9A-1240 CROSS CONNECTOR

Overview

BLN 9A-1240 CROSS CONNECTOR
Also known as: 781011991654, 9A-1240

Specifications

Material: PVC
Diameter: 2 in
Angle: 90°
Material: PVC
Angle: 90°
Diameter: 2 in