This product may not be available in all locations.
2
more

MINIATURE CIRCUIT BREAKER 480Y/277V 125A
Item #: 351548
Cat #: EDB34125SA
UPC: 785901129820
to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 125A,125,18kA,3-Pole,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 125A,125,18kA,3-Pole,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E-Frame Brkr 125A, 3P, 480Y/277V, 18/25kA, Bolt-on Mnt, Shunt Trip
Also known as: 785901129820, EDB34125SA
Specifications
| Poles: | 3 |
| Amps: | 125 |
| Volts AC: | 277, 480Y |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Mounting: | Bolt On |
| Amps: | 125 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |