This product has been discontinued.

Current Transformer, 100A, 100:0.1A, Split Core, for 100A Meter
Item #: 351563
Cat #: CTD01-K16
UPC: 078477547489
to view pricing and more.
Documents & Guides
100 Amp, Split Core, Sub-Metering Current Transformer, 100:0.1 Amp, Color: Black, Opening Dimensions: .94"x.94". For Use With Any 100 Amp Meter
Overview
100 Amp, Split Core, Sub-Metering Current Transformer, 100:0.1 Amp, Color: Black, Opening Dimensions: .94"x.94". For Use With Any 100 Amp Meter
Sub-Metering Current Transformer, 100:0.1A, Split Core, .94 by .94-Inch
Also known as: 078477547489, CTD01-K16, CT Coil
Specifications
| Amps: | 100 |
| Phase: | 1 |
| Color: | Black |
| Length: | 96 in |
| Width: | 0.750 in |
| Depth: | 0.750 in |
| Amps: | 100 |
| Color: | Black |
| Width: | 0.750 in |
| Phase: | 1 |
| Length: | 96 in |
| Depth: | 0.750 in |