MOLDED CASE CIRCUIT

Item #: 351767

Cat #: HGL26070

UPC: 785901598800

to view pricing and more.

Overview

SQD HGL26070 MOLDED CASE CIRCUIT
Also known as: 785901598800, HGL26070

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 18 kA