Circuit Breaker, Miniature, DIN Rail Mount, 20A, 2P, 480Y/277VAC

Item #: 351779

Cat #: S202P-K20

UPC: 662019171203

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 2 Pole, 480Y/277 Volt AC, K Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 2 Pole, 480Y/277 Volt AC, K Trip
Also known as: 662019171203, S202P-K20

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA