P1 Cassette, Turn-Tell Self-Lam Label, V

Item #: 351808

Cat #: R100X075V1C

UPC: 074983219469

to view pricing and more.
White print-on area, 18 – 14 AWG wire/cable, 150/cassette.

Overview

White print-on area, 18 – 14 AWG wire/cable, 150/cassette.
Also known as: 074983219469, R100X075V1C

Specifications

Type: Label
Material: Vinyl
Color: White
Length: 3 in
Type: Label
Color: White
Material: Vinyl
Length: 3 in