Breaker, DIN Rail Mount, System Pro M, Residual Current, 30mA, 63A

Item #: 351835
Cat #: DDA202AC-63/.03
UPC: 012542791308
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, System Pro M, Residual Current, 30mA, 63A

Overview

Breaker, DIN Rail Mount, System Pro M, Residual Current, 30mA, 63A
Also known as: 012542791308, DDA202AC-63/.03

Specifications

Type: Residual Current, Breaker
Amps: 63, 0.030
Poles: 2
Mounting: DIN Rail
Type: Residual Current, Breaker
Poles: 2
Amps: 63, 0.030
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)