This product has been discontinued.

Compact Fluorescent Lamp, Mini-Twist, 20W, 2700K
Item #: 35210
Cat #: CF20EL/MICRO/827/15000HR-RP2
UPC: 046135269240
to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 20 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12
Overview
Compact Fluorescent Lamp, 20 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12
Also known as: 046135269240, CF20EL/MICRO/827/15000HR-RP2
Specifications
| Shape: | EL/mDT2 (Mini-Twister) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Wattage: | 20 |
| Lumens: | 1300 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Shape: | EL/mDT2 (Mini-Twister) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 20 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 1300 |
| Light Technology: | Fluorescent |