Consolet Cover, 16" x 36" x 11.09", Steel

Item #: 352126

Cat #: C16C36

UPC: 783510595302

to view pricing and more.
Consolet, Sloped Cover, Bulletin C5, Size/Dims: 16" x 36" x 11.09", Material/Finish: Steel/Gray.

Overview

Consolet, Sloped Cover, Bulletin C5, Size/Dims: 16" x 36" x 11.09", Material/Finish: Steel/Gray.

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces to achieve maximum flexibility.

Also known as: 783510595302, C16C36

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Height: 16 in
IP/NEMA Rating: IP65, NEMA 12
Width: 36 in
Material: Steel
Depth: 11.090 in
Height: 16 in
Width: 36 in
Depth: 11.090 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel