Free-Standing, Disconnect Enclosure, 2-Doors Lp, 90.12" x 78.50" x 20.12"

Item #: 35213

Cat #: A90XM7820FTCLP

UPC: 783510136017

Sign In or Register to view pricing and more.
Disconnect Enclosure, 2-Door, Free-Standing, w/o Panel, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 90.12" x 78.50" x 20.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, 2-Door, Free-Standing, w/o Panel, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 90.12" x 78.50" x 20.12", Material/Finish: Steel/Paint

nVent HOFFMAN HOFA90XM7820FTCLP free-stand enclosures are 48- and 60-IN. high to provide a clear line of site above the enclosure.

Also known as: 783510136017, A90XM7820FTCLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 78.500 in
Finish: Powder Coated
Height: 90.120 in
Depth: 20.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 78.500 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Depth: 20.120 in