57 Watt PL-T 4100K CFL

Item #: 352343

Cat #: PL-T-57W/841/A/4P

UPC: 046677146337

to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 57W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 14633-2* 250W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 57W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 14633-2* 250W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Also known as: 046677146337, PL-T-57W/841/A/4P

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 4300
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Wattage: 57
Light Technology: Fluorescent
Base: 4-Pin (GX24q-5)
Color Temperature: 4100 (Cool White)
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 4300
Wattage: 57
Base: 4-Pin (GX24q-5)