MOLDED CASE CIRCUIT

Item #: 352427

Cat #: HJL26100

UPC: 785901706656

to view pricing and more.

Overview

SQD HJL26100 MOLDED CASE CIRCUIT
Also known as: 785901706656, HJL26100

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 25 kA