Cable Tie Mount, Standoff, 2.0" (50.8mm)

Item #: 352499

Cat #: PP1S-S10-X

UPC: 074983589449

Sign In or Register to view pricing and more.
Documents & Guides
The pan-post standoff is natural color and requires a #10 (M5) screw. It measures 1.06"L x .72"W x 1.97"H (26.9 x 18.3 x 50.0 mm). It is used with miniature, intermediate, and standard cable ties. It comes in packages of 10.

Overview

The pan-post standoff is natural color and requires a #10 (M5) screw. It measures 1.06"L x .72"W x 1.97"H (26.9 x 18.3 x 50.0 mm). It is used with miniature, intermediate, and standard cable ties. It comes in packages of 10.
Also known as: 074983589449, PP1S-S10-X

Specifications

Color: Natural
Material: Nylon
Mounting: # 10 Screw
Color: Natural
Mounting: # 10 Screw
Material: Nylon