Wireless Switch, 3/6A, Digital, Maestro, Lgt Almon

Item #: 352546

Cat #: MRF2-8S-DV-LA

UPC: 027557775465

to view pricing and more.
Maestro Digital Swtich, 120/277V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, 1/16 HP Motor, Color: Light Almond.

Overview

Maestro Digital Swtich, 120/277V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, 1/16 HP Motor, Color: Light Almond.
Also known as: 027557775465, MRF2-8S-DV-LA

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Color: Light Almond
Volts AC: 120, 277
Family / Style: Maestro
Amps: 3, 8
Light Technology: Halogen
Type: Switch, Low Voltage, Magnetic, Single-Pole, Fan Control, Electronic, Wireless, Digital, Decorator, Multi-Location
Volts AC: 120, 277
Amps: 3, 8
Color: Light Almond
Family / Style: Maestro
Light Technology: Halogen