Fuse, 3-1/2 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 250V, RoHS

Item #: 352556

Cat #: MDL-3-1/2-R

UPC: 051712652216

to view pricing and more.
Documents & Guides
Fuse, 3-1/2 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS

Overview

Fuse, 3-1/2 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS
Also known as: 051712652216, MDL-3-1/2-R

Specifications

Diameter: 0.250 in
Type: Fuse
Material: Glass
Length: 1.250 in
Amps: 3.500
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Material: Glass
Amps: 3.500
Type: Fuse
Length: 1.250 in
Interrupt Rating AC: 10 kA