TB TY125-40X CABLE TIE 40LB 5.5IN U

Item #: 352573

Cat #: TY125-40X

UPC: 786210898568

to view pricing and more.
Documents & Guides
CAT TY125-40X CABLE TIE 40LB

Overview

CAT TY125-40X CABLE TIE 40LB
Also known as: 786210898568, TY125-40X

Specifications

Diameter: 1.250 in
Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Diameter: 1.250 in
Color: Black
Material: Nylon
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 5.600 in