REXEL logo

3/4" 90° Liquidtight Flexible Metal Conduit Fittings

Item #: 3527
Cat #: 5353-HT
UPC: 786210910437
Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 3/4 Inch, Material: Malleable Iron, Insulated, High Temperature Rated.

Product Overview

Liquidtight Connector, 90°, 3/4 Inch, Material: Malleable Iron, Insulated, High Temperature Rated.
Also known as: 786210910437, 5353-HT
Frequently Bought Together (52)
Thomas & Betts
5333-HT 3/4" Straight Liquidtight Flexible Metal Conduit Fittings
Thomas & Betts
5343-HT 3/4" 45° Liquidtight Flexible Metal Conduit Fittings
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Thomas & Betts
5332-HT Liquidtight Connector, Insulated, High Temperature Rated, Size: 1/2"
Thomas & Betts
5334-HT Liquidtight Connector, Insulated, High Temperature, Size: 1", Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Thomas & Betts
Thomas & Betts LTXES03B-C
Streamlight
85177 3V Flashlight Battery
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Thomas & Betts
5344-HT 1" 45° Liquidtight Flexible Metal Conduit Fittings
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Appleton
APP370IG Conduit Body Cover, Size: 1", Form-IN-Place, Form 7, Steel
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Thomas & Betts
5354-HT 1" 90° Liquidtight Flexible Metal Conduit Fittings
Power-Strut
PS1100-3/4-SS Rigid Strut Strap, 3/4", Stainless Steel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Appleton
APP170IG Conduit Body Cover/Gasket, 1/2", Form 7, Steel
Philips Lighting
F54T5/841/HO/ALTO-40PK Fluorescent Lamp, High Output, T5, 54W, 4000K
Power-Strut
PS1100-3/4-AS-EG Rigid Strut Strap, 3/4", Steel, Electro-Galvanized
Eaton
E50DR1 Limit Switch Operating Head, Side Push Roller, Plugs into Body
Appleton
CG-3750S Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 1/2"
Thomas & Betts
Thomas & Betts LTXES03B-C
Thomas & Betts
5333-HT 3/4" Straight Liquidtight Flexible Metal Conduit Fittings
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Thomas & Betts
5332-HT Liquidtight Connector, Insulated, High Temperature Rated, Size: 1/2"
Thomas & Betts
Thomas & Betts LTXES02B-C
Multiple
THHN14STRWHT2500RL 14 AWG THHN/THWN Stranded Copper, White, 2500'
Allen-Bradley
700-HLT1Z24 Relay, Electromechanical Output, SPDT, 24VDC
Multiple
GRC150X400 1-1/2" x 4" Galvanized Conduit Nipple
Leviton
GFA15-25C GFCI Cordset, 15A, 125V, 25' Long, Automatic Reset
Hubbell-Kellems
HWDK HBLDS3VFD DISCONNECT, 30A UNFU
Hubbell-Kellems
07401015 Str Male, Dcg, .37-.50", 3/4" W/mesh
Appleton
ST-4575 Liquidtight Connector, 45°, 3/4", Non-Insulated, Malleable Iron
Appleton
APP370IG Conduit Body Cover, Size: 1", Form-IN-Place, Form 7, Steel
Appleton
CG-3750 Cord Grip, Liquidtight, Aluminum, 0.375" - 0.500"
Thomas & Betts
5333-HT 3/4" Straight Liquidtight Flexible Metal Conduit Fittings
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
Thomas & Betts
5343-HT 3/4" 45° Liquidtight Flexible Metal Conduit Fittings
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Thomas & Betts
WMG-LT3 3/4IN WIRE MESH GRIP ASSY
Hubbell-Kellems
07401004 Str Male, Dcg, .18-.25", 1/2" W/mesh
Candela
755 Miniature Incandescent Lamp, T3.25, .95W, 6.3V, BA9s Base
Intermatic
K4121C PHOTO CONTROL THRML
Hubbell-Kellems
07401011 Str Male, Dcg, .18-.25", 3/4" W/mesh
Thomas & Betts
18RA-8FL Fork Terminal, Type: Locking, Vinyl Insulated, 22 - 18 AWG, #8 Stud
3M
23-1X30FT High & Low Voltage Splicing Tape with Liner, 1" x 30' Roll
Hubbell-Kellems
07401013 3/4" Deluxe Cord Grips w/ Mesh, F2 Form, 0.250-0.375"

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Liquidtight Connector, Insulated
Size: 3/4
Angle: 90°, 90°
Material: Malleable Iron
Type: Liquidtight Connector, Insulated
Angle: 90°, 90°
Diameter: 3/4 in
Size: 3/4

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)