![Fluorescent Lamp, High Output, T5, 48", 54W, 4100K Fluorescent Lamp, High Output, T5, 48", 54W, 4100K](https://rexel-cdn.com/products/image.jpg?i=95361FF5-CEAB-457B-B801-8877B122F01D&f=420)
Fluorescent Lamp, High Output, T5, 48", 54W, 4100K
Item #:
35282
Cat #:
FP54/841/HO/SL/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3975, CRI: 85, Color Temp: 4100K, Length: 48 inch, Standard Case Qty: 40 *Sylvania 21021* *Sylvania Part # 21021* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3975, CRI: 85, Color Temp: 4100K, Length: 48 inch, Standard Case Qty: 40 *Sylvania 21021* *Sylvania Part # 21021* *** Not for Sale in Vermont due to State Regulations ***
SYLFP54/841/HO/SL/ECO PENTRON® HO ECOLOGIC® T5 linear fluorescent lamps offer a high quality lighting solution for applications where aesthetics and/or high lumen output and long life are important. With a small lamp profile of 5/8 in and lumen output that is almost twice that of T8 fluorescent lamps, these lamps offer the prospect of small luminaire designs capable of delivering illuminance levels satisfying general ambient lighting requirements ranging from general office and classrooms to industrial manufacturing.
Also known as: FP54/841/HO/SL/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 3975 |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Lumens: | 3975 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)