REXEL logo

4/0 AWG Aluminum Compression Lug

Item #: 35288
Cat #: ACN-4/0
UPC:
Sign In or Register to view pricing and more.
Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

Product Overview

Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: ACN-4/0

Specifications

Type: Compression Lug, Long Barrel, Compression Lug
Mounting: 1-Hole
Gauge: 4/0
Color: White
Material: Aluminum
Type: Compression Lug, Long Barrel, Compression Lug
Gauge: 4/0
Material: Aluminum
Mounting: 1-Hole
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)