Mechanical Time Switch with Skip-A-Day, 24-Hour

Item #: 3529

Cat #: T174CR

UPC: 078275174238

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Time Switch with Skip-A-Day, 24-Hour, 208-277 Volts AC, 60 Hz

Overview

Mechanical Time Switch with Skip-A-Day, 24-Hour, 208-277 Volts AC, 60 Hz

Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.

Also known as: 078275174238, T174CR

Specifications

Type: Mechanical
Wattage: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Mechanical
Standards: California Proposition 65
Wattage: 3
IP/NEMA Rating: NEMA 3R