Cable, Digital I/O Ready, 20 Cond., 18 AWG, 2.0m, (6.56')

Item #: 352910

Cat #: 1492-CAB020RTN18

UPC: 662074057146

to view pricing and more.
Documents & Guides
Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 2.0 Meter (6.56 Foot)

Overview

Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 2.0 Meter (6.56 Foot)

Allen-Bradley® catalog 1492-CAB020RTN18 is a digital cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074057146, 1492-CAB020RTN18

Specifications

Conductors: 20
Length: 2 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 2 m
Type: Pre-Wired Cable