Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #571604

Item #: 353022
Cat #: 72A19/EV/NTL-120V-12/2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1200, Color Temperature: 2700K, Rated Average Life: 1,250 Hrs. Color: Natural Light. *Philips Part # 22699-3*

Overview

Incandescent Lamp, 72W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1200, Color Temperature: 2700K, Rated Average Life: 1,250 Hrs. Color: Natural Light. *Philips Part # 22699-3*
The new EcoVantage bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They uniquely produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design. Use them in existing fixtures just as you would standard incandescents and your home will look great while you save energy.
Also known as: 72A19/EV/NTL-120V-12/2

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 72
Lumens: 1200
Light Technology: Halogen
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Lumens: 1200
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 72
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)