Toggle Switch Wallplate, 2-Gang, Nylon, White
Item #:
35303
Cat #:
NP2W
UPC:
883778101694
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wall Plate, 2-Gang, Nylon, White
Overview
Toggle Switch Wall Plate, 2-Gang, Nylon, White
The Hubbell HUBNP2W wallplate is constructed of a high-impact, self-extinguishing nylon material, reinforcement ribs for extra strength and a smooth easy to clean finish. The captive screw feature holds mounting screws in place.
Also known as: 883778101694, NP2W
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Type: | 2-Gang, Toggle Switch Wallplate |
Color: | White |
Material: | Nylon |
Gangs: | 2 |
Size: | Standard |
Color: | White |
Mounting: | Device |
Type: | 2-Gang, Toggle Switch Wallplate |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)