
1/2" Nylon Straight Cord Connector, F2 Form, Gray, 0.19-0.25"
Item #:
35314
Cat #:
SHC1021CR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F2, Color Code: Red, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.19 Inch - 0.25 Inch, Material: Nylon, Color: Gray.
Overview
Straight Male Cord Connectors, Form Size: F2, Color Code: Red, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.19 Inch - 0.25 Inch, Material: Nylon, Color: Gray.
The Hubbell HUBSHC1021CR cord connector features a lightweight design, resists most common industrial corrosives and provides effective pullout protection.
Also known as: SHC1021CR
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.190 - 0.250 in |
Diameter: | 1/2 in |
Diameter Range: | 0.190 - 0.250 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)