Pilot Light, Harmony XB4, Metal, Blue, 22mm, Universal LED, Plain Lens, 120VAC

Item #: 353169
Cat #: XB4BVG6
UPC: 785901381396
Sign In or Register to view pricing and more.
Pilot Light, Harmony XB4, Metal, Blue, 22mm, Universal LED, Plain Lens, 120 Volt AC

Overview

Pilot Light, Harmony XB4, Metal, Blue, 22mm, Universal LED, Plain Lens, 120 Volt AC
This Harmony XB4 plain lens modular blue pilot light is supplied with 110V to 120V AC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381396, XB4BVG6

Specifications

Mounting: Panel
Color: Blue
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Chrome
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Type: LED, Pilot Light
Standards: California Proposition 65
Color: Blue
Volts AC: 120
Material: Chrome

Customer Reviews

No reviews for this product
(0)