Made in USA

Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 40.25" x 18.12"

Item #: 35317
Cat #: A72XM4018FTCLP
UPC: 783510135867
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 40.25 x 18.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 40.25 x 18.12 Inch, Steel
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510135867, A72XM4018FTCLP

Specifications

Mounting: Surface
IP/NEMA Rating: IP65, 12
Material: Steel
Product Height: 72.120 in
Product Width: 40.250 in
Product Depth: 18.120 in
Mounting: Surface
Material: Steel
Product Width: 40.250 in
IP/NEMA Rating: IP65, 12
Product Height: 72.120 in
Product Depth: 18.120 in

Customer Reviews

No reviews for this product
(0)