Disconnect, Safety Switch, Fused, HD, 30A, 600VAC, NEMA 4/4X, 316 Stainless Steel

Item #: 353184

Cat #: HF361SS

UPC: 040892169010

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Safety Switch, Fused, Heavy Duty, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316 Stainless Steel

Overview

Disconnect, Safety Switch, Fused, Heavy Duty, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316 Stainless Steel

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Wire Fused in a type 4/4X 316 grade Stainless Steel enclosure. Rated 600VAC (30A).

Also known as: 040892169010, HF361SS

Specifications

Poles: 3
Type: Fused, Disconnect
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Material: 316 Stainless Steel
Poles: 3
Mounting: Surface
Volts AC: 600
Material: 316 Stainless Steel
Type: Fused, Disconnect
Amps: 30
IP/NEMA Rating: NEMA 4X