40 Watt Appliance Lamp

Item #: 353344

Cat #: BC-40A15/LL-120V-12/1-PS

UPC: 046677107703

to view pricing and more.
Documents & Guides
Incandescent Lamp, 40W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 400, Color Temperature: 2700K, Rated Average Life: 1,750 Hrs. Color: Clear. *Philips Part # 29999-0* Commonly used in refrigerator, oven and other household appliances. ** NO LONGER MADE **

Overview

Incandescent Lamp, 40W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 400, Color Temperature: 2700K, Rated Average Life: 1,750 Hrs. Color: Clear. *Philips Part # 29999-0* Commonly used in refrigerator, oven and other household appliances. ** NO LONGER MADE **

The Philips Appliance bulb provides the perfect option to light your refrigerator, oven and other household appliances.

Also known as: 046677107703, BC-40A15/LL-120V-12/1-PS, appliance lamp, fridge lamp

Specifications

Lumens: 400
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 400
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)