This product has been discontinued.

Beacon, Type: Strobe, 120VAC, NEMA 4X, Color: Red
Item #: 353367
Cat #: EXS301R/120
UPC: 782274279176
Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Type: Strobe, 120VAC, NEMA 4X, Color: Red, Marine Rated
Overview
Beacon, Type: Strobe, 120VAC, NEMA 4X, Color: Red, Marine Rated
Also known as: 782274279176, EXS301R/120
Specifications
| Color: | Red |
| Amps: | 0.100 |
| Color: | Red |
| Amps: | 0.100 |