Fuse, Amp-Trap®, 600VAC, 500VDC, 200A, High-Speed, Class J, HSJ Series

Item #: 35346

Cat #: HSJ200

UPC: 782001329655

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 200 Amp, High-Speed, Class J, HSJ Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 200 Amp, High-Speed, Class J, HSJ Series

The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.

Also known as: 782001329655, HSJ200

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip