Key Insert, 3mm Double Bit

Item #: 35359

Cat #: LLKDBM3

UPC: 783510537401

Sign In or Register to view pricing and more.
Key Insert, Double Bit 3mm, Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: , Material/finish: Steel/chrome

Overview

Key Insert, Double Bit 3mm, Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: , Material/finish: Steel/chrome

Lock Inserts can replace the standard slotted quarter-turn latch.

Also known as: 783510537401, LLKDBM3

Specifications

Color: Black
Finish: Textured
Weight: 0.140 lb
Color: Black
Weight: 0.140 lb
Finish: Textured