ENCLOSURE 30.00X24.00X20.00

Item #: 353695

Cat #: CSD302420LG

UPC: 783510162399

Sign In or Register to view pricing and more.

Overview

ENCLOSURE 30.00X24.00X20.00

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510162399, CSD302420LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 20 in
Width: 24 in
Height: 30 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 20 in
Height: 30 in
Finish: Powder Coated
Color: Light Gray
Width: 24 in
Material: Steel