
4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 353764
Cat #: 52171-3/4-1
UPC: 785592981479
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (4) 1 Inch and (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch
Overview
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (4) 1 Inch and (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch
Also known as: 785592981479, 52171-3/4-1
Specifications
| Knockout Diameter: | 3/4 in, 1 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Standards: | California Proposition 65 |
| Knockout Diameter: | 3/4 in, 1 in |
| Depth: | 2 1/8 in |
| Material: | Steel |
| Standards: | California Proposition 65 |